Zoro Homepage

Diamond Groove Drill Bushing (DGM)

  • Mfr # DGM12106.5MM

  • Zoro # G6621834


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material - Machining
High Speed Steel
Overall Length
10.00 mm
Bushing Head Type
Headless
Head Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGM12106.5MM
Zoro #
G6621834
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
10.00 mm
Size - Decimal
6.50mm - 0.2600
Drill Size
6.50 mm
Inside Dia.
6.50 mm
Outside Dia.
12.00 mm
Outside Dia. Tolerance
+0.6500 in /+0.2500 in

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Drill Bushing Wall Type
Standard Wall
Bushing Code
DGM
Measurement System
Metric
Decimal Equivalent
0.2600
Item
Diamond Groove Drill Bushing (DGM)
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened

Description

Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 6.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.