Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DGM)

  • Mfr # DGM181211.5MM

  • Zoro # G6622823


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Drill Size
11.50 mm
Outside Dia.
18.00 mm
Inside Dia.
11.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DGM181211.5MM
Zoro #
G6622823
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
11.50 mm
Outside Dia.
18.00 mm
Inside Dia.
11.50 mm
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Overall Length
12.00 mm
Size - Decimal
11.50mm - 0.4500
Inside Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Item
Diamond Groove Drill Bushing (DGM)
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Bushing Code
DGM
Heat Treatment
Through Hardened
Decimal Equivalent
0.4500
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Head Type
No

Description

Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 11.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.