Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DGM)

  • Mfr # DGM182512MM

  • Zoro # G6622306


product price: $9.15
/ea

Key Features

Measurement System
Metric
Decimal Equivalent
0.4700
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Drill Size
12.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DGM182512MM
Zoro #
G6622306
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Drill Size
12.00 mm
Inside Dia.
12.00 mm
Size - Decimal
12.00mm - 0.4700
Overall Length
25.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
18.00 mm

Details

Measurement System
Metric
Decimal Equivalent
0.4700
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Head Type
No
Bushing Head Type
Headless
Item
Diamond Groove Drill Bushing (DGM)
Material - Machining
High Speed Steel
Bushing Code
DGM

Description

Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.