Zoro Homepage

Diamond Groove Drill Bushing (DGM)

  • Mfr # DGM8125MM

  • Zoro # G6622936


product price: $8.55
/ea

Key Features

Inside Dia.
5.00 mm
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
8.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGM8125MM
Zoro #
G6622936
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12.00 mm
Inside Dia.
5.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
8.00 mm
Drill Size
5.00 mm
Size - Decimal
5.00mm - 0.2000
Outside Dia. Tolerance
+0.6500 in /+0.2500 in

Details

Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Bushing Head Type
Headless
Decimal Equivalent
0.2000
Head Type
No
Material - Machining
High Speed Steel
Item
Diamond Groove Drill Bushing (DGM)
Heat Treatment
Through Hardened
Bushing Code
DGM

Description

Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.