Zoro Homepage

Diamond Groove Drill Bushing (DGM)

  • Mfr # DGM8165MM

  • Zoro # G6620662


product price: $8.99
/ea

Key Features

Inside Dia.
5.00 mm
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Heat Treatment
Through Hardened
Bushing Code
DGM
Rockwell Hardness
RC 60-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGM8165MM
Zoro #
G6620662
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5.00 mm
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Drill Size
5.00 mm
Overall Length
16.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
5.00mm - 0.2000
Outside Dia.
8.00 mm

Details

Heat Treatment
Through Hardened
Bushing Code
DGM
Rockwell Hardness
RC 60-65
Head Type
No
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Item
Diamond Groove Drill Bushing (DGM)
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2000
Measurement System
Metric

Description

Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.