Diamond Groove Drill Bushing (DGM)
Mfr # DGM884.2MM
Zoro # G6620863
product price: $7.45
/eaKey Features
Outside Dia.
8.00 mm
Decimal Equivalent
0.1700
Inside Dia.
4.20 mm
Bushing Code
DGM
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DGM884.2MM
Zoro #
G6620863
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
8.00 mm
Inside Dia.
4.20 mm
Drill Size
4.20 mm
Overall Length
8.00 mm
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Size - Decimal
4.20mm - 0.1700
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Details
Decimal Equivalent
0.1700
Bushing Code
DGM
Measurement System
Metric
Material - Machining
High Speed Steel
Item
Diamond Groove Drill Bushing (DGM)
Head Type
No
Rockwell Hardness
RC 60-65
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 4.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.