Diamond Groove Drill Bushing (DGM)
Mfr # DGM884.8MM
Zoro # G6623618
product price: $7.65
/eaKey Features
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Bushing Head Type
Headless
Head Type
No
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DGM884.8MM
Zoro #
G6623618
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
4.80 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
4.80 mm
Outside Dia.
8.00 mm
Overall Length
8.00 mm
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Size - Decimal
4.80mm - 0.1900
Details
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Bushing Head Type
Headless
Head Type
No
Drill Bushing Wall Type
Standard Wall
Item
Diamond Groove Drill Bushing (DGM)
Decimal Equivalent
0.1900
Heat Treatment
Through Hardened
Measurement System
Metric
Bushing Code
DGM
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 4.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.