Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 9.6mm
- Mfr # H4812JS
- Zoro # G3076809
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Hardness
Rc 62-64
Length under Head
3/4"
Head Thickness
7/32"
Material - Machining
High Speed Steel
Drill Size
9.60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4812JS
- Zoro #
- G3076809
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Measurement System
- Metric
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- Yes
- Decimal Equivalent
- 0.3780
- Bushing Code
- HM
Dimensions
- Length under Head
- 3/4"
- Head Thickness
- 7/32"
- Drill Size
- 9.60 mm
- Head Dia.
- 59/64 in
- Outside Dia.
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 3/4 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia.
- 9.60 mm
- Size - Decimal
- 1-5/32 in - 1.1562
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 9.60 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.