Threading Insert, NAS,

  • Mfr # 3636554
  • Zoro # G3934303
product price: 
$
28.19
/ea
Sold in multiples of 5 for $140.95

Key Features

Thread Type
STUB ACME
Style
American UN
Insert Size
3
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3636554
Zoro #
G3934303
UPC #
4021169725890
Country of Origin
Germany

Dimensions

Insert Size
3
Thread Height Difference
3.80mm
Corner Radius
0.22mm
Thickness
8.74mm
Fits Chest Size
Deformation Resistant

Details

Item
Threading Insert
Thread Type
STUB ACME
Style
American UN
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
Insert Shape
Top Notch
Insert Type
NAS
ISO Number
NTC3R14E
Measurement System
Metric
Manufacturer Grade
TN6010
Included Angle
29 Degrees
Thread Standard
UN
Threading Location
External
Product Family
Top Notch
Finish - Machining
TiAlN
Thread Direction
Right Hand
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, P, S
Coating Process
PVD
Hole Type
No Hole
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
NTC3R14E
Thread Profile Type
Full
Clearance Angle
15 Degrees
Cutting Application
Turning
Insert Holding Type
Top Clamp
Secondary Material Application ISO Code
H, N
Features
Deformation Resistant
Max. Thread Pitch
14
Insert Style
NAS
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel

Description

Threading Insert, NAS, External, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews