Drill Bushing, P, Drill Size 2.35mm
- Mfr # P1316CS
- Zoro # G1988187
product price:Â
$
11.15
/ea
Key Features
Material - Machining
High Speed Steel
Drill Size
2.35 mm
Measurement System
Metric
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1316CS
- Zoro #
- G1988187
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 2.35 mm
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Outside Dia.
- 13/64 in
- Overall Length
- 1 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- 2.35 mm
- Size - Decimal
- 23/32 in - 0.7188
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Item
- Press-Fit Drill Bushing (P)
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.0925
- Head Type
- No
- Bushing Code
- PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.35 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.