Shop HILTEX
See all product information
Create Account
Drill Bit Set, Silver & Deming, Reduced Shank, 8-Piece, 1/2 in Shank
- Mfr # 10005
- Zoro # G121697339
product price:Â
$
35.69
/ea
Key Features
Width
7.5 in
Length
9 in
Depth
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10005
- Zoro #
- G121697339
- UPC #
- 837013100058
- Country of Origin
- China
Dimensions
- Width
- 7.5 in
- Length
- 9 in
- Depth
- 1.5 in
Description
The HILTEX - 10005 is a drill bit set contained within a compact storage case.
Key Features:
- Dimensions: 9 in length, 7.5 in width, and 1.5 in depth.
- Categorized as a drill bit set, suitable for various drilling tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.