Drill Bushing, P, Drill Size 3mm
- Mfr # P1622DS
- Zoro # G6247832
product price:Â
$
16.49
/ea
Key Features
Decimal Equivalent
0.1181
Hardness
Rc 62-64
Inside Dia.
3.00 mm
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1622DS
- Zoro #
- G6247832
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 3.00 mm
- Overall Length
- 1 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 1/4 in
- Drill Size
- 3.00 mm
- Size- Decimal
- 3.00mm (0.1181)
- Size - Decimal
- 27/64 in - 0.4219
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.