Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 4.75mm
- Mfr # P2028FS
- Zoro # G9737822
product price:Â
$
14.89
/ea
Key Features
Head Material
High Speed Steel
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028FS
- Zoro #
- G9737822
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Metric
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Head Type
- No
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.1870
- Bushing Code
- PM
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- 4.75 mm
- Outside Dia.
- 5/16 in
- Inside Dia.
- 4.75 mm
- Overall Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.