Walter - Insert Walter Cut Form GX

  • Mfr # 5378927
  • Zoro # G9690922
product price: 
$
32.89
/ea
Sold in multiples of 10 for $328.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5378927
Zoro #
G9690922
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
ANSI Number
GX16-2E300N030-UF4 WSM33
Rake
32 Degrees
No. of Edges
2
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
Insert Material
Carbide
For Use With
Walter Cut Monoblock Tools and Parting Blades
Coating
PVD
Mounting Style
Slip In
Stainless (M) Compatibility
Yes
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
GX16-2E300N030-UF4 WSM33
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Style
GX
Manufacturer Grade
WSM33
Chip-Breaker Code
UF4
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
2
Hole Type
No Hole
ANSI Code
GX16-2E300N030-UF4 WSM33
Number of Cutting Edges
2
Coating Process
PVD
Cutting Location
External
Clearance Angle
6 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.30mm
Insert Size
16
Overall Length
16.00mm
Seat Size
E
Reference Length
16.00mm
Depth of Cut
15.00mm
Max. Grooving Width
3.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300N030-UF4 WSM33, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews