Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 19/32 In
- Mfr # H5622MC
- Zoro # G3060499
product price:Â
$
10.19
/ea
Key Features
Decimal Equivalent
0.5938
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5622MC
- Zoro #
- G3060499
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.5938
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Bushing Head Type
- Headed
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Bushing Type
- Head Press Fit
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Size- Decimal
- 19/32" (0.5938)
- Length under Head
- 1-3/8"
- Inside Dia.
- 19/32 in
- Head Thickness
- 3/16"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Dia.
- 1 1/16 in
- Drill Size
- 19/32 in
- Overall Length
- 1 3/8 in
- Outside Dia.
- 7/8 in
- Size - Decimal
- 19/32" - 0.5938
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 19/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.