118 Degree Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1-3/16

  • Mfr # 53475
  • Zoro # G1156150
product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Cobalt
Finish - Machining
Straw/Bronze
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53475
Zoro #
G1156150
UPC #
662355534755
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1 3/16 in
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch
Diameter
1.1875
Shank Size
0.5
Shank Length
2 1/4 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
4 3/4 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Reduced Shank Drill Bit
Material - Machining
Cobalt
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
1.1875
Drill Bit Point Angle
118 Degrees
Flute Type
Spiral
Application
For Alloy and Carbon Steel, Cast Iron, Stainless Steel
List Number
190C
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Helix Angle
28 Degrees
Material Grade - Machining
M42
Silver & Deming Drill
Yes
Series
190C
Spiral Direction
Right Hand
Standards
Not Rated
Bit Style
Silver & Deming
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Description

Reduced Shank Drill Bit, Drill Bit Size 1 3/16 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze

Ratings & reviews