Drill Bushing, Type H, Drill Size 21/64 In
- Mfr # H484IU
- Zoro # G3065021
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Head Thickness
7/32"
Hardness
Rc 62-64
Outside Dia.
3/4 in
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H484IU
- Zoro #
- G3065021
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Measurement System
- Fractional Inch
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.3281
- Bushing Type
- Head Press Fit
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Head Thickness
- 7/32"
- Overall Length
- 1/4 in
- Outside Dia.
- 3/4 in
- Length under Head
- 1/4"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Dia.
- 59/64 in
- Size- Decimal
- 21/64" (0.3281)
- Inside Dia.
- 21/64 in
- Drill Size
- 21/64 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Size - Decimal
- 49/64 in - 0.7656
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.