6.4 mm AlTiN Coated Carbide Royal HP Drill - Long with Coolant Holes
- Mfr # 027325AW
- Zoro # G715881847
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
6.4 mm
Point Angle
140°
Flute Length
2.0866 in
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 027325AW
- Zoro #
- G715881847
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 3.5827 in
- Drill Bit Size
- 6.4 mm
- Flute Length
- 2.0866 in
Details
- Item
- Drill Bit
- Point Angle
- 140°
- Material - Machining
- Solid Carbide
- Finish - Machining
- TiAlN
- Coolant Through
- Yes
- Helix
- Regular
- Flute Type
- Regular
- Decimal Equivalent
- 0.2520 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.