Drill Bushing, Type P, Drill Size 5/8 In
Mfr # SP00005855
Zoro # G3080616
product price:Â $9.59
/eaKey Features
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Hardness
Rc 62-64
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP00005855
Zoro #
G3080616
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5/8 in
Outside Dia.
3/4 in
Inside Dia.
5/8 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
5/8" (0.6250)
Size - Decimal
1-3/16 in - 1.1875
Details
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Item
Serrated Press-Fit Drill Bushing (SP)
Hardness
Rc 62-64
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
Decimal Equivalent
0.6250
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Code
SP
Head Type
No
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.