Walter - Insert Walter Cut Form GX

  • Mfr # 6529392
  • Zoro # G9381172
product price: 
$
31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Style
GX16
Width
4.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529392
Zoro #
G9381172
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
GX16-3E400N04-UD4
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
ISO Number
GX16-3E400N04-UD4 WKP23S
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
For Use With
GX Grooving Systems
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Hardened (H) Compatibility
No
No. of Edges
2
Mounting Style
Clamp
Stainless (M) Compatibility
No
Coating
Tiger-Tec CVD
Insert Style
GX
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Cutting Location
External
Number of Cutting Edges
2
Primary Material Application ISO Code
K, P
Coating Process
CVD
Insert Holding Type
Clamp
Hole Type
No Hole
Chip-Breaker Code
UD4
Manufacturer Grade
WKP23S
Measurement System
Metric
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Number of Cutting Sides
2
ANSI Code
GX16-3E400N04-UD4 WKP23S
Compatible Product Type
GX Grooving Systems

Dimensions

Width
4.00mm
Corner Radius
0.40mm
Overall Length
16.00mm
Insert Size
16
Reference Length
16.00mm
Max. Grooving Width
4.00mm
Depth of Cut
15.00mm
Seat Size
E
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX16-3E400N04-UD4 WKP23S, Chip-Breaker Code UD4, Coating Process CVD

Ratings & reviews