Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size F
- Mfr # P266HJ
- Zoro # G3085175
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P266HJ
- Zoro #
- G3085175
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Measurement System
- Letter
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.2570
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia.
- 13/32 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 3/8 in
- Inside Dia.
- F
- Size- Decimal
- F (0.2570)
- Drill Size
- F
- Size - Decimal
- 1/32 in - 0.0312
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.