Drill Bushing, Type SF, Drill Size No 11

  • Mfr # SFT2016FV

  • Zoro # G9735013


product price:  $14.19
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Drill Size
#11
Finish
High Speed Steel
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2016FV
Zoro #
G9735013
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#11
Overall Length
1 in
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Inside Dia.
#11
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#11 (0.1910)
Head Dia.
9/16 in
Size - Decimal
#11 - 0.1910

Details

Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Wire
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.1910
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.