Drill Bushing, Type SF, Drill Size No 35

  • Mfr # SFT1610DK

  • Zoro # G1986750


product price:  $12.65
/ea

Key Features

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Outside Dia.
1/4 in
Overall Length
5/8 in
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1610DK
Zoro #
G1986750
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Overall Length
5/8 in
Inside Dia.
#35
Size- Decimal
#35 (0.1100)
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
#35
Head Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#35 - 0.1100
Drill Bit Dimension Type
Fractional

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Measurement System
Wire
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.1100
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Split

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.