Drill Bushing, Type SF, Drill Size 41/64

  • Mfr # SFT5610MK

  • Zoro # G1831700


product price:  $9.89
/ea

Key Features

Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Inside Dia.
41/64 in
Hardness
Rc 62-64
Size- Decimal
41/64" (0.6406)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT5610MK
Zoro #
G1831700
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
41/64 in
Size- Decimal
41/64" (0.6406)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
7/8 in
Overall Length
5/8 in
Head Dia.
1 1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/8"
Drill Size
41/64 in
Size - Decimal
9/32 in - 0.2812

Details

Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Decimal Equivalent
0.6406
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.