Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 1-3/8"-6, Plug, UNC, High Speed Steel, 4

  • Mfr # C55028
  • Zoro # G2847490

product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 1.108"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1-3/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C55028
Zoro #
G2847490
UPC #
697334550280
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
List Number
1002
Cutting Direction - Machining
Right Hand
Series
1002
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Thread Standard
UNC
Thread Limit
H4
Primary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
6
Class of Fit
2B
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Shank Type
Square
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
Shank Dia.: 1.108"
Tap Size
1-3/8"
Tap Dimension Type
Inch
Overall Length
6-1/16"
Thread Length
3"
Pitch Diameter Limit
H4
Tap Thread Size
1-3/8"-6
Tap Length Standard
USCTI
Thread Size
1 3/8"-6
75% Thread Drill Size
1.2126 in
Square Size
0.8310 in
65% Thread Drill Size
1.2343 in
Shank Length
3 5/32 in
Square Width
0.83 in
Square Length
0.83 in
Shank Diameter
1.108 in
Wire Rope Length
6.06 in
Length
6.06 in

Description

Straight Flute Tap, Thread Size 1 3/8 In.-6, UNC, Plug, Overall Length 6.06 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.2126 in, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.