Drill Bushing, Type SF, Drill Size No 53

  • Mfr # SFT1210BP

  • Zoro # G6283252


product price:  $22.35
/ea

Key Features

Head Dia.
5/16 in
Inside Dia.
#53
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT1210BP
Zoro #
G6283252
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/16 in
Inside Dia.
#53
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
#53
Overall Length
5/8 in
Outside Dia.
3/16 in
Head Thickness
3/16"
Size- Decimal
#53 (0.0595)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
11/32 in - 0.3438

Details

Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Decimal Equivalent
0.0595
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Wire
Head Material
High Speed Steel
Finish
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #53

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.