Drill Bushing, Type SF, Drill Size W

  • Mfr # SFT4010JW

  • Zoro # G3063509


product price:  $8.95
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Inside Dia.
W
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT4010JW
Zoro #
G3063509
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
W
Drill Size
W
Head Thickness
1/4"
Head Dia.
1 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/8 in
Size- Decimal
W (0.3860)
Size - Decimal
5/16 in - 0.3125

Details

Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.3860
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Measurement System
Letter
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Hardness
Rc 62-64
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.