Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall, Drill Size: 0.5582 in

  • Mfr # GDE6416.5582

  • Zoro # G6614414


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Head Dia.
1 27/64 in
Bushing Code
GDE
Head Height
7/16 in
Head Type
Yes
Size - Decimal
0.5582 in - 0.5582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.5582
Zoro #
G6614414
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 27/64 in
Head Height
7/16 in
Size - Decimal
0.5582 in - 0.5582
Overall Length
1 in
Inside Dia.
35/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia.
1 in
Drill Size
35/64 in

Details

Bushing Code
GDE
Head Type
Yes
Item
Gun Drill Bushing (DGE)
Rockwell Hardness
RC 62-65
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Decimal Equivalent
0.5582
Head Material
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.