Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE6416.1885
Zoro # G6613836
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Bushing Code
GDE
Heat Treatment
Through Hardened
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE6416.1885
Zoro #
G6613836
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
3/16 in
Head Dia.
1 27/64 in
Size - Decimal
0.1885 in - 0.1885
Head Height
7/16 in
Inside Dia.
3/16 in
Outside Dia.
1 in
Overall Length
1 in
Details
Bushing Code
GDE
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Rockwell Hardness
RC 62-65
Item
Gun Drill Bushing (DGE)
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1885
Measurement System
Fractional Inch
Head Material
High Speed Steel
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.