Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.2220

  • Zoro # G6614816


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Head Height
7/16 in
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Material
High Speed Steel
Rockwell Hardness
RC 62-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.2220
Zoro #
G6614816
UPC #
-
Country of Origin
Multiple

Dimensions

Head Height
7/16 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Overall Length
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Head Dia.
1 27/64 in
Outside Dia.
1 in
Inside Dia.
7/32 in
Size - Decimal
0.2220 in - 0.2220
Drill Size
7/32 in

Details

Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-65
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Item
Gun Drill Bushing (DGE)
Bushing Code
GDE
Decimal Equivalent
0.2220
Head Type
Yes

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.