Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE6416.2550
Zoro # G6613802
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Head Height
7/16 in
Size - Decimal
0.2550 in - 0.2550
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE6416.2550
Zoro #
G6613802
UPC #
-
Country of Origin
Multiple
Dimensions
Head Height
7/16 in
Size - Decimal
0.2550 in - 0.2550
Outside Dia.
1 in
Overall Length
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Inside Dia.
1/4 in
Drill Size
1/4 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Dia.
1 27/64 in
Details
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Gun Drill Bushing (DGE)
Measurement System
Fractional Inch
Decimal Equivalent
0.2550
Bushing Code
GDE
Head Type
Yes
Head Material
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-65
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.