Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE6416.4375
Zoro # G6614362
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
7/16 in - 0.4375
Bushing Code
GDE
Head Height
7/16 in
Outside Dia.
1 in
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE6416.4375
Zoro #
G6614362
UPC #
-
Country of Origin
Multiple
Dimensions
Size - Decimal
7/16 in - 0.4375
Head Height
7/16 in
Outside Dia.
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
7/16 in
Drill Size
7/16 in
Head Dia.
1 27/64 in
Details
Bushing Code
GDE
Heat Treatment
Through Hardened
Decimal Equivalent
0.4375
Measurement System
Fractional Inch
Head Type
Yes
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Gun Drill Bushing (DGE)
Bushing Head Type
Headed
Head Material
High Speed Steel
Rockwell Hardness
RC 62-65
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.