Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.4400

  • Zoro # G6615647


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Head Type
Yes
Outside Dia.
1 in
Overall Length
1 in
Head Height
7/16 in
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.4400
Zoro #
G6615647
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Overall Length
1 in
Head Height
7/16 in
Inside Dia.
7/16 in
Head Dia.
1 27/64 in
Size - Decimal
0.4400 in - 0.4400
Drill Size
7/16 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in

Details

Head Type
Yes
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Code
GDE
Decimal Equivalent
0.4400
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-65
Item
Gun Drill Bushing (DGE)

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.