Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.4420

  • Zoro # G6615665


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
7/16 in
Measurement System
Fractional Inch
Head Dia.
1 27/64 in
Material - Machining
High Speed Steel
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.4420
Zoro #
G6615665
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
7/16 in
Head Dia.
1 27/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Head Height
7/16 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
7/16 in
Outside Dia.
1 in
Size - Decimal
0.4420 in - 0.4420
Overall Length
1 in

Details

Decimal Equivalent
0.4420
Measurement System
Fractional Inch
Item
Gun Drill Bushing (DGE)
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-65
Bushing Code
GDE
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.