Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE6416.5185
Zoro # G6614536
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
0.5185 in - 0.5185
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-65
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE6416.5185
Zoro #
G6614536
UPC #
-
Country of Origin
Multiple
Dimensions
Size - Decimal
0.5185 in - 0.5185
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
33/64 in
Outside Dia.
1 in
Overall Length
1 in
Head Dia.
1 27/64 in
Inside Dia.
33/64 in
Head Height
7/16 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Details
Heat Treatment
Through Hardened
Item
Gun Drill Bushing (DGE)
Rockwell Hardness
RC 62-65
Measurement System
Fractional Inch
Bushing Head Type
Headed
Head Type
Yes
Material - Machining
High Speed Steel
Bushing Code
GDE
Decimal Equivalent
0.5185
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.