Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.5670

  • Zoro # G6619926


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
9/16 in
Head Height
7/16 in
Overall Length
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Rockwell Hardness
RC 62-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.5670
Zoro #
G6619926
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
9/16 in
Head Height
7/16 in
Overall Length
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia.
1 in
Size - Decimal
0.5670 in - 0.5670
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Dia.
1 27/64 in
Drill Size
9/16 in

Details

Rockwell Hardness
RC 62-65
Head Material
High Speed Steel
Decimal Equivalent
0.5670
Head Type
Yes
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Code
GDE
Bushing Head Type
Headed
Item
Gun Drill Bushing (DGE)
Material - Machining
High Speed Steel

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.