Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE6416.5910
Zoro # G6614868
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
RC 62-65
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Bushing Head Type
Headed
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Bushing Code
GDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE6416.5910
Zoro #
G6614868
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Head Dia.
1 27/64 in
Overall Length
1 in
Head Height
7/16 in
Drill Size
37/64 in
Size - Decimal
0.5910 in - 0.5910
Outside Dia.
1 in
Inside Dia.
37/64 in
Details
Rockwell Hardness
RC 62-65
Bushing Head Type
Headed
Bushing Code
GDE
Item
Gun Drill Bushing (DGE)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.5910
Head Type
Yes
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.