Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE6416.6093
Zoro # G6614064
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Heat Treatment
Through Hardened
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Overall Length
1 in
Rockwell Hardness
RC 62-65
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GDE6416.6093
Zoro #
G6614064
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Overall Length
1 in
Head Dia.
1 27/64 in
Inside Dia.
41/64 in
Outside Dia.
1 in
Head Height
7/16 in
Size - Decimal
0.6093 in - 0.6093
Drill Size
41/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Details
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-65
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Item
Gun Drill Bushing (DGE)
Decimal Equivalent
0.6093
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
GDE
Head Material
High Speed Steel
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 41/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.