Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE64166106
Zoro # G6615945
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
39/64 in
Head Dia.
1 27/64 in
Overall Length
1 in
Size - Decimal
0.6106 in - 0.6106
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE64166106
Zoro #
G6615945
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
39/64 in
Head Dia.
1 27/64 in
Overall Length
1 in
Size - Decimal
0.6106 in - 0.6106
Outside Dia.
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Drill Size
39/64 in
Head Height
7/16 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Details
Head Material
High Speed Steel
Measurement System
Fractional Inch
Head Type
Yes
Rockwell Hardness
RC 62-65
Item
Gun Drill Bushing (DGE)
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Decimal Equivalent
0.6106
Material - Machining
High Speed Steel
Bushing Code
GDE
Drill Bushing Wall Type
Standard Wall
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.