Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE6416.6250
Zoro # G6615333
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Head Material
High Speed Steel
Head Height
7/16 in
Bushing Head Type
Headed
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GDE6416.6250
Zoro #
G6615333
UPC #
-
Country of Origin
Multiple
Dimensions
Head Height
7/16 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Inside Dia.
5/8 in
Head Dia.
1 27/64 in
Outside Dia.
1 in
Size - Decimal
5/8 in - 0.6250
Overall Length
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
5/8 in
Details
Head Material
High Speed Steel
Item
Gun Drill Bushing (DGE)
Bushing Head Type
Headed
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Code
GDE
Material - Machining
High Speed Steel
Decimal Equivalent
0.6250
Head Type
Yes
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-65
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.