Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE6416.6300
Zoro # G6613924
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Heat Treatment
Through Hardened
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Drill Size
5/8 in
Rockwell Hardness
RC 62-65
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE6416.6300
Zoro #
G6613924
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Drill Size
5/8 in
Head Height
7/16 in
Outside Dia.
1 in
Inside Dia.
5/8 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
0.6300 in - 0.6300
Overall Length
1 in
Head Dia.
1 27/64 in
Details
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-65
Drill Bushing Wall Type
Standard Wall
Bushing Code
GDE
Item
Gun Drill Bushing (DGE)
Measurement System
Fractional Inch
Decimal Equivalent
0.6300
Bushing Head Type
Headed
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Head Type
Yes
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.