Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.6325

  • Zoro # G6614572


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Head Type
Yes
Head Dia.
1 27/64 in
Material - Machining
High Speed Steel
Head Height
7/16 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.6325
Zoro #
G6614572
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 27/64 in
Head Height
7/16 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
0.6325 in - 0.6325
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia.
1 in
Drill Size
5/8 in
Inside Dia.
5/8 in

Details

Head Type
Yes
Decimal Equivalent
0.6325
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-65
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Bushing Code
GDE
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Item
Gun Drill Bushing (DGE)
Measurement System
Fractional Inch

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.