Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.6490

  • Zoro # G6614204


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Bushing Head Type
Headed
Head Type
Yes
Rockwell Hardness
RC 62-65
Bushing Code
GDE
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.6490
Zoro #
G6614204
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Size - Decimal
0.6490 in - 0.6490
Drill Size
5/8 in
Inside Dia.
5/8 in
Head Dia.
1 27/64 in
Head Height
7/16 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in

Details

Bushing Head Type
Headed
Head Type
Yes
Rockwell Hardness
RC 62-65
Item
Gun Drill Bushing (DGE)
Bushing Code
GDE
Decimal Equivalent
0.6490
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.