Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE8816.5310

  • Zoro # G6614037


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
33/64 in
Head Type
Yes
Size - Decimal
0.5310 in - 0.5310
Drill Bushing Wall Type
Standard Wall
Bushing Code
GDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE8816.5310
Zoro #
G6614037
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
33/64 in
Size - Decimal
0.5310 in - 0.5310
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Head Dia.
1 51/64 in
Outside Dia.
1 3/8 in
Drill Size
33/64 in
Head Height
7/16 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0003 in

Details

Head Type
Yes
Drill Bushing Wall Type
Standard Wall
Bushing Code
GDE
Item
Gun Drill Bushing (DGE)
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Decimal Equivalent
0.5310
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-65

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.