Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE8816.8750
Zoro # G6616322
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Fractional Inch
Drill Size
7/8 in
Overall Length
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE8816.8750
Zoro #
G6616322
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
7/8 in
Overall Length
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
7/8 in - 0.8750
Head Height
7/16 in
Inside Dia.
7/8 in
Head Dia.
1 51/64 in
Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Details
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Item
Gun Drill Bushing (DGE)
Head Material
High Speed Steel
Bushing Code
GDE
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-65
Decimal Equivalent
0.8750
Bushing Head Type
Headed
Head Type
Yes
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.