Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE8816.8820

  • Zoro # G6614116


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Head Height
7/16 in
Head Type
Yes
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE8816.8820
Zoro #
G6614116
UPC #
-
Country of Origin
Multiple

Dimensions

Head Height
7/16 in
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Overall Length
1 in
Head Dia.
1 51/64 in
Outside Dia.
1 3/8 in
Inside Dia.
7/8 in
Drill Size
7/8 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
0.8820 in - 0.8820

Details

Item
Gun Drill Bushing (DGE)
Head Type
Yes
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.8820
Rockwell Hardness
RC 62-65
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Head Material
High Speed Steel
Bushing Code
GDE

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.