Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE8816.9820

  • Zoro # G6615972


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Heat Treatment
Through Hardened
Drill Size
31/32 in
Inside Dia.
31/32 in
Head Material
High Speed Steel
Inside Dia. Tolerance
0.0000 in /+0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE8816.9820
Zoro #
G6615972
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
31/32 in
Inside Dia.
31/32 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Overall Length
1 in
Head Dia.
1 51/64 in
Head Height
7/16 in
Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Size - Decimal
0.9820 in - 0.9820

Details

Heat Treatment
Through Hardened
Item
Gun Drill Bushing (DGE)
Decimal Equivalent
0.9820
Head Material
High Speed Steel
Rockwell Hardness
RC 62-65
Material - Machining
High Speed Steel
Bushing Code
GDE
Measurement System
Fractional Inch
Head Type
Yes
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.