Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall, Inside Dia.: 0.2882 in

  • Mfr # GDE6416.2882

  • Zoro # G6615437


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Head Material
High Speed Steel
Inside Dia.
9/32 in
Bushing Code
GDE
Material - Machining
High Speed Steel
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.2882
Zoro #
G6615437
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
9/32 in
Outside Dia.
1 in
Head Height
7/16 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
0.2882 in - 0.2882
Head Dia.
1 27/64 in
Drill Size
9/32 in

Details

Head Material
High Speed Steel
Bushing Code
GDE
Decimal Equivalent
0.2882
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Item
Gun Drill Bushing (DGE)
Rockwell Hardness
RC 62-65
Head Type
Yes
Measurement System
Fractional Inch

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.