Zoro Homepage

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI138.0790

  • Zoro # G6613705


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Overall Length
1/2 in
Drill Size
5/64 in
Material - Machining
High Speed Steel
Bushing Code
GDI
Size - Decimal
0.0790 in - 0.0790
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI138.0790
Zoro #
G6613705
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Drill Size
5/64 in
Size - Decimal
0.0790 in - 0.0790
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Outside Dia.
13/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia.
5/64 in

Details

Item
Gun Drill Bushing Insert (GDI)
Material - Machining
High Speed Steel
Bushing Code
GDI
Heat Treatment
Through Hardened
Decimal Equivalent
0.0790
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Rockwell Hardness
RC 62-65
Head Type
No

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.