Zoro Homepage

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI138.0830

  • Zoro # G6616566


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Drill Size
5/64 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Rockwell Hardness
RC 62-65
Bushing Code
GDI
Outside Dia.
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI138.0830
Zoro #
G6616566
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
5/64 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Outside Dia.
13/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Overall Length
1/2 in
Size - Decimal
0.0830 in - 0.0830
Inside Dia.
5/64 in

Details

Decimal Equivalent
0.0830
Rockwell Hardness
RC 62-65
Bushing Code
GDI
Bushing Head Type
Headless
Item
Gun Drill Bushing Insert (GDI)
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
No

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.